Zoro Homepage

3/8 in ID x 50 ft L Water Hose, PE, EVA Tube, Blue, PE x EVA Fitting

  • Mfr # AVGRWH50FT-BL

  • Zoro # G314672143


product price: $47.39
/ea

Key Features

Hose Inside Dia.
3/8 in
Hose Tube Material
PE, EVA
Hose Fitting A Size
3/4 in
Kink Resistant
Yes
Max. Working Pressure @ 70 F
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVGRWH50FT-BL
Zoro #
G314672143
UPC #
-
Country of Origin
India

Dimensions

Hose Length
50 ft
Hose Inside Dia.
3/8 in
Hose Fitting A Size
3/4 in

Details

Hose Tube Material
PE, EVA
Hose Color
Blue
Item
Water Hose
Kink Resistant
Yes
Max. Working Pressure @ 70 F
150 psi
Fitting Material
PE x EVA
Abrasion resistant
Yes
For Media Type
Landscaping, Agriculture, Food Processing, Building Maintenance, Construction, Sanitation, Service Trucks, Manufacturing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.