Zoro Homepage

5/8 in ID x 75 ft L Water Hose, PVC Tube, Green, PVC Fitting

  • Mfr # AVGPV5875

  • Zoro # G714672538


product price: $37.15
/ea

Key Features

Hose Inside Dia.
5/8 in
Hose Tube Material
PVC
Hose Color
Green
Fitting Material
PVC
For Media Type
It is commonly used for tasks such as garden irrigation, lawn maintenance, filling large containers, and outdoor cleaning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVGPV5875
Zoro #
G714672538
UPC #
-
Country of Origin
India

Dimensions

Hose Length
75 ft
Hose Inside Dia.
5/8 in

Details

Hose Tube Material
PVC
Hose Color
Green
Item
Water Hose
Fitting Material
PVC
For Media Type
It is commonly used for tasks such as garden irrigation, lawn maintenance, filling large containers, and outdoor cleaning
Hose Cover Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.