PVC Water Hose 3/4in. x 15' Green, 2PK

  • Mfr # AVGPV3415-2pk

  • Zoro # G216506904


product price:  $36.35
/pk 2, $18.18/ea

Key Features

Hose Color
Green
Hose Inside Dia.
3/4 in
Hose Tube Material
PVC
Application
Landscaping, Agriculture, Food Processing, Building Maintenance, Construction, Sanitation, Service Trucks, Manufacturing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AVGPV3415-2pk
Zoro #
G216506904
UPC #
-
Country of Origin
India

Dimensions

Hose Inside Dia.
3/4 in

Details

Hose Color
Green
Hose Tube Material
PVC
Item
Water Hoses
Application
Landscaping, Agriculture, Food Processing, Building Maintenance, Construction, Sanitation, Service Trucks, Manufacturing

Description

The Avagard PVC Water Hose 3/4 x 15' Green Pack of Two by BluBird Industries offers superior durability and flexibility, designed to meet both commercial and residential watering needs. This heavy-duty hose is made from high-quality PVC material, making it resistant to punctures, abrasions, and UV damage. The 3/4-inch diameter and 15-foot length provide an ideal balance of reach and convenience, perfect for a wide range of outdoor tasks like gardening, lawn care, and pressure washing. Built for performance, the Avagard PVC hose is engineered to handle water pressure without compromising its integrity. The hose's smooth, kink-resistant surface ensures consistent water flow, making it easy to handle and maneuver. Ideal for both casual users and professionals, this hose ensures lasting functionality even under demanding conditions, making it the perfect addition to your outdoor tool collection.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.