Shop AVAGARD
See all product information
Create Account
Rubber Air Hose Assembly 1/2" x 100'
- Mfr # AVG12100
- Zoro # G413326282
product price:Â
$
73.29
/ea
Key Features
Length
100ft
Material
Rubber
Safety Factor
4:1 Safety factor.
Hose Inside Dia.
1/2"
Max. Pressure
300 PSI working pressure.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AVG12100
- Zoro #
- G413326282
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 100ft
- Hose Inside Dia.
- 1/2"
Details
- Material
- Rubber
- Safety Factor
- 4:1 Safety factor.
- Max. Pressure
- 300 PSI working pressure.
- Color
- Red
- Material of Construction
- 100% rubber construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.