Shop AVAGARD
See all product information
Create Account
Steel 8-Mode 2nd Gen Spray Nozzle
- Mfr # AVGSPR003
- Zoro # G914671935
product price:Â
$
17.59
/ea
Key Features
Color
Black
Size
3/4"
Material
metal construction with rubber coating
Abrasion resistant
Yes
Application
Watering Gardens,Watering Lawns,Watering Plants,Cleaning Outdoors,Washing Cars
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AVGSPR003
- Zoro #
- G914671935
- UPC #
- -
- Country of Origin
- India
Dimensions
- Size
- 3/4"
Details
- Color
- Black
- Material
- metal construction with rubber coating
- Abrasion resistant
- Yes
- Application
- Watering Gardens,Watering Lawns,Watering Plants,Cleaning Outdoors,Washing Cars
- Ozone Resistant
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.