Zoro Homepage

Snow Removal Rake, Snow Roof Rake, 24 inch Rake Head

  • Mfr # SRD20

  • Zoro # G915733885


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Blade Width
24"
Color
Blue
Material
Plastic
Application
Snow
Features
Built-in Wheels; 20' Reach; Storage Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRD20
Zoro #
G915733885
UPC #
637015000208
Country of Origin
United States

Dimensions

Blade Width
24"

Details

Color
Blue
Material
Plastic
Application
Snow
Features
Built-in Wheels; 20' Reach; Storage Bracket
Includes
24" Rake Head & 5 Handle Sections

Description

Snow Removal Rake,Snow Roof Rake, 24 inch Rake Head


  • Clears 4’ to 5’ of snow from the edge of your roof to prevent ice dams
  • For use on shingles, architectural asphalt, shake, tile, metal, and solar panel roofs
  • Durable 24” plastic rake head
  • Built-in wheels prevent roof damage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.