
Snow Removal Rake, Vehicle Snow Roof Rake, Trailer Snow Roof Rake
Mfr # BRR2000
Zoro # G215733967
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Blade Width
24"
Features
Fiberglass handle; Built in Wheels;
Length
15'
Application
Snow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BRR2000
Zoro #
G215733967
UPC #
637015020008
Country of Origin
United States
Dimensions
Blade Width
24"
Length
15'
Details
Color
Blue
Features
Fiberglass handle; Built in Wheels;
Application
Snow
Material
Plastic
Description
Snow Removal Rake, Vehicle Snow Roof Rake, Trailer Snow Roof Rake
- Easy snap together assembly (No Tools Needed)
- Perfect for removing snow and ice from semi-trailers, buses, RVs, and more
- 24” wide, durable plastic tool head
- Built-in wheels protect the roof of your vehicle or trailer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.