Snow Removal Tool, Snow Roof Rake, 15 1/2 foot Pole, 12 foot Snow Slide

  • Mfr # AVA500

  • Zoro # G415733903


original price:  $224.99 , new price: $203.99 , 9 percent off
new price:  $203.99
/ea
Free Shipping & Returns

Key Features

Handle Length
15 1/2' Pole
Blade Width
12"
Color
Blue
Application
Snow
Length
15'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AVA500
Zoro #
G415733903
UPC #
637015005005
Country of Origin
United States

Dimensions

Handle Length
15 1/2' Pole
Blade Width
12"
Length
15'
Wheel Size
1.5"
Slide Size
17" x 12'

Details

Color
Blue
Application
Snow
Features
Vinyl-coated Polyester Slide

Description

Snow Removal Tool, Snow Roof Rake, 15 1/2 foot Pole, 12 foot Snow Slide


  • Best roof snow removal tool on the market
  • Clears snow from roofs faster and easier than a rake
  • Features a quick snap-together assembly
  • Comes with four lightweight fiberglass handle sections to form a 151⁄2’ pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.