
Snow Removal Tool, Snow Roof Rake, 2 Snow Tools Kit
Mfr # AVA1000
Zoro # G415733927
original price: $275.99
9% off
new price: $250.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Plastic
Application
Snow
Features
Kit
Includes
Avalanche 500 & Snow Rake Deluxe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVA1000
Zoro #
G415733927
UPC #
637015010009
Country of Origin
United States
Details
Color
Blue
Material
Plastic
Application
Snow
Features
Kit
Includes
Avalanche 500 & Snow Rake Deluxe
Description
Snow Removal Tool, Snow Roof Rake, 2 Snow Tools Kit
- Get two great snow-removal products in one kit
- Kit includes Avalanche! Original model 500 and SnowRake! Deluxe 20
- SnowRake! features 24” wide, durable plastic head with built-in wheels
- Rake can be used on shingles, architectural asphalt, shake, tile, metal, and solar panel roofs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.