Snow Shovel, 24'' L Blade, UHMW Blade Material, Snow Pusher W/ lightweight Fiberglass D-Grip Handle

  • Mfr # SNOWP24

  • Zoro # G716553774


product price:  $72.49
/ea

Key Features

Handle Material
Fiberglass
Color
Black
Application
Snow
Blade Type
Snow Pusher
Blade Material
UHMW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNOWP24
Zoro #
G716553774
UPC #
35965294317
Country of Origin
United States

Dimensions

Length
24 in

Details

Handle Material
Fiberglass
Color
Black
Application
Snow
Blade Type
Snow Pusher
Blade Material
UHMW
Handle Type
D-Grip
Item
Snow Shovel

Description

The wide blade design and pitch of the MARSHALLTOWN Polar Pusher makes it ideal for pushing snow and slush from sidewalks and driveways. It features a durable, long-lasting, and non-stick UHMW blade material that is water-, wear-, and impact-resistant. Each Polar Polar Pusher comes with a lightweight fiberglass handle that is fitted with a D-grip handle. This tool can be used on multiple surfaces, including decorative concrete, roofs, and decks to remove snow, dirt, sand, and other debris.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.