
Snow Shovel, 30'' L Blade, UHMW Blade Material, Snow Pusher W/ lightweight Fiberglass D-Grip Handle
Mfr # SNOWP30
Zoro # G316553761
product price:Â $88.25
/ea
Free Shipping & Returns
Key Features
Blade Type
Snow Pusher
Handle Type
D-Grip
Blade Material
UHMW
Color
Black
Handle Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNOWP30
Zoro #
G316553761
UPC #
35965294324
Country of Origin
United States
Dimensions
Length
30 in
Details
Blade Type
Snow Pusher
Handle Type
D-Grip
Blade Material
UHMW
Color
Black
Handle Material
Fiberglass
Application
Snow
Item
Snow Shovel
Description
The wide blade design and pitch of the MARSHALLTOWN Polar Pusher makes it ideal for pushing snow and slush from sidewalks and driveways. It features a durable, long-lasting, and non-stick UHMW blade material that is water-, wear-, and impact-resistant. Each Polar Polar Pusher comes with a lightweight fiberglass handle that is fitted with a D-grip handle. This tool can be used on multiple surfaces, including decorative concrete, roofs, and decks to remove snow, dirt, sand, and other debris.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.