Snow Shovel, 36'' L Blade, UHMW Blade Material, Snow Pusher W/ lightweight Fiberglass D-Grip Handle

  • Mfr # SNOWP36

  • Zoro # G916553765


product price:  $97.85
/ea
Free Shipping & Returns

Key Features

Blade Material
UHMW
Blade Type
Snow Pusher
Handle Type
D-Grip
Length
36 in
Handle Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNOWP36
Zoro #
G916553765
UPC #
35965294331
Country of Origin
United States

Dimensions

Length
36 in

Details

Blade Material
UHMW
Blade Type
Snow Pusher
Handle Type
D-Grip
Handle Material
Fiberglass
Color
Black
Item
Snow Shovel
Application
Snow

Description

The wide blade design and pitch of the MARSHALLTOWN Polar Pusher makes it ideal for pushing snow and slush from sidewalks and driveways. It features a durable, long-lasting, and non-stick UHMW blade material that is water-, wear-, and impact-resistant. Each Polar Polar Pusher comes with a lightweight fiberglass handle that is fitted with a D-grip handle. This tool can be used on multiple surfaces, including decorative concrete, roofs, and decks to remove snow, dirt, sand, and other debris.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.