Snow Shovel, 48'' L Blade, UHMW Blade Material, Snow Pusher W/ lightweight Fiberglass D-Grip Handle

  • Mfr # SNOWP48

  • Zoro # G216553755


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Fiberglass
Handle Type
D-Grip
Blade Material
UHMW
Blade Type
Snow Pusher
Application
Snow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNOWP48
Zoro #
G216553755
UPC #
35965294348
Country of Origin
United States

Dimensions

Length
48 in

Details

Handle Material
Fiberglass
Handle Type
D-Grip
Blade Material
UHMW
Blade Type
Snow Pusher
Application
Snow
Item
Snow Shovel
Color
Black

Description

The wide blade design and pitch of the MARSHALLTOWN Polar Pusher makes it ideal for pushing snow and slush from sidewalks and driveways. It features a durable, long-lasting, and non-stick UHMW blade material that is water-, wear-, and impact-resistant. Each Polar Polar Pusher comes with a lightweight fiberglass handle that is fitted with a D-grip handle. This tool can be used on multiple surfaces, including decorative concrete, roofs, and decks to remove snow, dirt, sand, and other debris.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.