Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Case With Ring For Samsung Galaxy Z Flip6, Clear

  • Mfr # SGB6-ACLRI-TRSP

  • Zoro # G515831080


product price: $23.65
/ea

Key Features

Color
Clear
Length
1.03 in
Material
Plastics
Width
4.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGB6-ACLRI-TRSP
Zoro #
G515831080
UPC #
888842991553
Country of Origin
China

Dimensions

Length
1.03 in
Width
4.42 in

Details

Color
Clear
Material
Plastics

Description

Avana - Ice Case With Ring For Samsung Galaxy Z Flip6 - Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.