Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Magsafe Case For Apple Iphone 17 Pro Max - Clear

  • Mfr # AP7U-AVRCL-TRSP

  • Zoro # G921966789


product price: $23.45
/ea

Key Features

Width
4.30 in
Material
Plastic
Color
Clear
Length
8.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP7U-AVRCL-TRSP
Zoro #
G921966789
UPC #
810176650004
Country of Origin
China

Dimensions

Width
4.30 in
Length
8.10 in

Details

Material
Plastic
Color
Clear

Description

Avana - Ice Magsafe Case For Apple Iphone 17 Pro Max - Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.