Zoro Homepage

Ice Magsafe Case For Apple Ipse2025 / Iphone 15 / Iphone 14 / Iphone 13, Clear

  • Mfr # APS4-AVMCL-TRSP

  • Zoro # G315830771


product price: $20.85
/ea

Key Features

Color
Clear
Material
Plastics
Length
8.07 in
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APS4-AVMCL-TRSP
Zoro #
G315830771
UPC #
888842356956
Country of Origin
China

Dimensions

Length
8.07 in
Width
4.25 in

Details

Color
Clear
Material
Plastics

Description

Avana - Ice Magsafe Case For Apple Ipse2025 / Iphone 15 / Iphone 14 / Iphone 13 - Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.