Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mist Magsafe Case For Samsung Galaxy S25, Ash

  • Mfr # SGZR-AVMIS-MIAS

  • Zoro # G715831170


product price: $22.99
/ea

Key Features

Material
Plastics
Length
0.76 in
Color
Gray
Width
4.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGZR-AVMIS-MIAS
Zoro #
G715831170
UPC #
888842977854
Country of Origin
China

Dimensions

Length
0.76 in
Width
4.33 in

Details

Material
Plastics
Color
Gray

Description

Avana - Mist Magsafe Case For Samsung Galaxy S25 - Ash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.