
Mist Magsafe Case For Samsung Galaxy S25 Ultra, Ash
Mfr # SGZU-AVMIS-MIAS
Zoro # G815831063
product price: $22.99
/eaKey Features
Width
4.33 in
Length
0.77 in
Material
Plastics
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGZU-AVMIS-MIAS
Zoro #
G815831063
UPC #
888842186355
Country of Origin
China
Dimensions
Width
4.33 in
Length
0.77 in
Details
Material
Plastics
Color
Gray
Description
Avana - Mist Magsafe Case For Samsung Galaxy S25 Ultra - Ash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.