Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STARLITE MAGSAFE CASES

  • Mfr # AP6R-AVSUR-SUSV

  • Zoro # G114283259


product price: $20.95
/ea

Key Features

Features
Slim Protection
Material
Plastics
Width
4.31 in
Length
0.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP6R-AVSUR-SUSV
Zoro #
G114283259
UPC #
888842910721
Country of Origin
China

Dimensions

Width
4.31 in
Length
0.76 in

Details

Features
Slim Protection
Color
Silver
Material
Plastics

Description

Avana - Starlite Magsafe Case For Apple Iphone 16 Plus - Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.