Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TORTOISE SHELL MAGSAFE CASES

  • Mfr # AP6N-AVTOO-TORT

  • Zoro # G014283427


product price: $20.69
/ea

Key Features

Material
Plastics
Features
Slim Protection
Color
Green
Length
0.75 in
Width
4.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP6N-AVTOO-TORT
Zoro #
G014283427
UPC #
888842522870
Country of Origin
China

Dimensions

Length
0.75 in
Width
4.35 in

Details

Material
Plastics
Features
Slim Protection
Color
Green

Description

Avana - Tortoise Shell Magsafe Case For Apple Iphone 16 - Tortoiseshell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.