Zoro Homepage

TORTOISE SHELL MAGSAFE CASES

  • Mfr # AP6R-AVTOO-TORT

  • Zoro # G814283337


product price: $20.69
/ea

Key Features

Color
Green
Features
Slim Protection
Material
Plastics
Length
0.75 in
Width
4.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP6R-AVTOO-TORT
Zoro #
G814283337
UPC #
888842233608
Country of Origin
China

Dimensions

Length
0.75 in
Width
4.35 in

Details

Color
Green
Features
Slim Protection
Material
Plastics

Description

Avana - Tortoise Shell Magsafe Case For Apple Iphone 16 Plus - Tortoiseshell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.