Zoro Homepage

Velvet Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Lavender

  • Mfr # AP5N-AVSIK-LIPP

  • Zoro # G815831179


product price: $20.25
/ea

Key Features

Color
Purple
Length
0.70 in
Material
Plastics
Width
4.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP5N-AVSIK-LIPP
Zoro #
G815831179
UPC #
888842336026
Country of Origin
China

Dimensions

Length
0.70 in
Width
4.32 in

Details

Color
Purple
Material
Plastics

Description

Avana - Velvet Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13 - Lavender

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.