Zoro Homepage

Velvet Magsafe Case For Apple Iphone 16 Pro, Lavender

  • Mfr # AP6X-AVSIK-LIPP

  • Zoro # G815830820


product price: $20.95
/ea

Key Features

Material
Plastics
Color
Purple
Length
0.74 in
Width
4.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP6X-AVSIK-LIPP
Zoro #
G815830820
UPC #
888842681164
Country of Origin
China

Dimensions

Length
0.74 in
Width
4.34 in

Details

Material
Plastics
Color
Purple

Description

Avana - Velvet Magsafe Case For Apple Iphone 16 Pro - Lavender

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.