Zoro Homepage

Velvet Magsafe Case For Apple Iphone 17 Pro Max - Ash

  • Mfr # AP7U-AVSIK-BLCK

  • Zoro # G821966919


product price: $26.35
/ea

Key Features

Color
Gray
Material
Plastic
Width
4.33 in
Length
0.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP7U-AVSIK-BLCK
Zoro #
G821966919
UPC #
810176650189
Country of Origin
China

Dimensions

Width
4.33 in
Length
0.87 in

Details

Color
Gray
Material
Plastic

Description

Avana - Velvet Magsafe Case For Apple Iphone 17 Pro Max - Ash

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.