Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Velvet Magsafe Case For Apple Ipse2025 / Iphone 15 / Iphone 14 / Iphone 13, Lavender

  • Mfr # APS4-AVSIK-LIPP

  • Zoro # G815831155


product price: $21.39
/ea

Key Features

Color
Purple
Width
4.25 in
Material
Plastics
Length
8.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APS4-AVSIK-LIPP
Zoro #
G815831155
UPC #
888842245182
Country of Origin
China

Dimensions

Width
4.25 in
Length
8.07 in

Details

Color
Purple
Material
Plastics

Description

Avana - Velvet Magsafe Case For Apple Ipse2025 / Iphone 15 / Iphone 14 / Iphone 13 - Lavender

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.