Velvet Magsafe Case For Apple Ipse2025 / Iphone 15 / Iphone 14 / Iphone 13, Sky
Mfr # APS4-AVSIK-BYBU
Zoro # G715831194
product price: $21.39
/eaKey Features
Width
4.25 in
Length
8.07 in
Color
Blue, Clear
Material
Plastics
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS4-AVSIK-BYBU
Zoro #
G715831194
UPC #
888842281135
Country of Origin
China
Dimensions
Width
4.25 in
Length
8.07 in
Details
Color
Blue, Clear
Material
Plastics
Description
Avana - Velvet Magsafe Case For Apple Ipse2025 / Iphone 15 / Iphone 14 / Iphone 13 - Sky
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.