Velvet Magsafe Case For Samsung Galaxy S25, Ash

  • Mfr # SGZR-AVSIK-BLCK

  • Zoro # G515831134


product price: $22.99
/ea

Key Features

Width
4.34 in
Material
Plastics
Color
Gray
Length
0.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGZR-AVSIK-BLCK
Zoro #
G515831134
UPC #
888842027610
Country of Origin
China

Dimensions

Width
4.34 in
Length
0.76 in

Details

Material
Plastics
Color
Gray

Description

Avana - Velvet Magsafe Case For Samsung Galaxy S25 - Ash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.