
Velvet Magsafe Case For Samsung Galaxy S25 Plus, Ash
Mfr # SGZP-AVSIK-BLCK
Zoro # G615830815
product price: $22.99
/eaKey Features
Length
0.78 in
Color
Gray
Width
4.34 in
Material
Plastics
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGZP-AVSIK-BLCK
Zoro #
G615830815
UPC #
888842825353
Country of Origin
China
Dimensions
Length
0.78 in
Width
4.34 in
Details
Color
Gray
Material
Plastics
Description
Avana - Velvet Magsafe Case For Samsung Galaxy S25 Plus - Ash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.