Velvet Magsafe Case For Samsung Galaxy S25 Plus, Sky

  • Mfr # SGZP-AVSIK-BYBU

  • Zoro # G515831127


product price:  $20.95
/ea

Key Features

Width
4.33 in
Color
Blue
Material
Plastics
Length
0.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGZP-AVSIK-BYBU
Zoro #
G515831127
UPC #
888842850669
Country of Origin
China

Dimensions

Width
4.33 in
Length
0.76 in

Details

Color
Blue
Material
Plastics

Description

Avana - Velvet Magsafe Case For Samsung Galaxy S25 Plus - Sky

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.