Velvet Magsafe Case For Samsung Galaxy S25 Ultra, Ash

  • Mfr # SGZU-AVSIK-BLCK

  • Zoro # G115831039


product price:  $22.99
/ea

Key Features

Length
0.76 in
Color
Gray
Material
Plastics
Width
4.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGZU-AVSIK-BLCK
Zoro #
G115831039
UPC #
888842905512
Country of Origin
China

Dimensions

Length
0.76 in
Width
4.33 in

Details

Color
Gray
Material
Plastics

Description

Avana - Velvet Magsafe Case For Samsung Galaxy S25 Ultra - Ash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.