Zoro Homepage

VELVET MAGSAFE CASES

  • Mfr # AP6U-AVSIK-LGRN

  • Zoro # G414283362


product price: $20.95
/ea

Key Features

Color
Green
Material
Plastics
Features
Slim Protection
Length
0.77 in
Width
4.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP6U-AVSIK-LGRN
Zoro #
G414283362
UPC #
888842372901
Country of Origin
China

Dimensions

Length
0.77 in
Width
4.34 in

Details

Color
Green
Material
Plastics
Features
Slim Protection

Description

Avana - Velvet Magsafe Case For Apple Iphone 16 Pro Max - Sage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.