Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VELVET MAGSAFE CASES

  • Mfr # AP6U-AVSIK-LIPP

  • Zoro # G714283178


product price: $20.95
/ea

Key Features

Color
Purple
Material
Plastics
Features
Slim Protection
Width
4.32 in
Length
0.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP6U-AVSIK-LIPP
Zoro #
G714283178
UPC #
888842216427
Country of Origin
China

Dimensions

Width
4.32 in
Length
0.74 in

Details

Color
Purple
Material
Plastics
Features
Slim Protection

Description

Avana - Velvet Magsafe Case For Apple Iphone 16 Pro Max - Lavender

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.