Zoro Homepage

Hand Sanitize, Foam, Alch Free, 1000mL, PK4

  • Mfr # 16100-9360

  • Zoro # G8036771


product price: $53.15
/pk 4, $13.29/ea

Key Features

Formula
Benzalkonium Chloride
Hygiene Form
Foam
Hygiene Properties
Alcohol-Free, Non-Flammable, Bio Based
Hygiene Series
Alcohol-Free Foaming Hand Sanitizer
Fragrance
Fragrance-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16100-9360
Zoro #
G8036771
UPC #
-
Country of Origin
United States

Dimensions

Size
1,000 mL

Details

Formula
Benzalkonium Chloride
Hygiene Form
Foam
Hygiene Properties
Alcohol-Free, Non-Flammable, Bio Based
Hygiene Series
Alcohol-Free Foaming Hand Sanitizer
Fragrance
Fragrance-Free
Packaging Type
Cartridge
Requires Dispenser
Yes
Color
Dye Free
Item
Hand Sanitizer
Industry Type
Healthcare
Form
Foam
Package Type
Refills
Uses Dispenser
9360
Container Type
Cartridge

Description

Hand Sanitize,Foam,Alch Free,1000mL,PK4, Requires Dispenser Yes, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.