Zoro Homepage
This item is Discontinued.
Avant Hand Sanitizer Dispenser, 1000mL, White 9370-B

Hand Sanitizer Dispenser, 1000mL, White (Discontinued)

  • Mfr # 9370-B
  • Zoro # G3901877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9370-B
Zoro #
G3901877
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Refill Size
1000mL
Width
6-1/2"
Height
11"
Depth
4-3/4"

Details

Item
Hand Sanitizer Dispenser
Operation Mode
Touch Free
Features
Mount Type
Wall Mount
Color
White
Soap/Lotion Type
Liquid/Gel

Description

Hand Sanitizer Dispenser, Color White, Mount Type Wall Mount, Refill Size 1000 mL, Operation Mode Touch Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.