Zoro Homepage

Soap Dispenser, 1000mL, White

  • Mfr # 9360-AF

  • Zoro # G4090825


product price: $13.15
/ea

Key Features

Operation Mode
Manual
Refill Size
1,000 mL
Mount Type
Wall
Color
Black
Compatible with Manufacturer Model Number
12007-34, 12092-34, 12094-34, 16100-9360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9360-AF
Zoro #
G4090825
UPC #
892351000477
Country of Origin
Taiwan, Province of China

Dimensions

Refill Size
1,000 mL
Height
10 1/2 in
Width
4 1/2 in
Depth
3 3/4 in
Overall Height
10 1/2 in
Overall Width
5 1/2 in
Overall Depth
3 3/4 in
Size
1L

Description

Soap Dispenser, Color Black, Mount Type Wall, Product Type Soap Dispenser, Series Avant, Compatible Manufacturer Part Number 12007-34, 12092-34, 12094-34, 16100-9360, Refill Size 1,000 mL, Operation Mode Manual, Overall Depth 3 3/4 in, Overall Height 10 1/2 in, Overall Width 5 1/2 in, Standards ADA Compliant, Includes Adhesive Tape, Features Dispenses 0.7 CC per Stroke, Dispenses Foam Hand Sanitizer and Hand Soap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.