0.88 cu. ft. Room Safe, Black
- Mfr # HRS88N1B
- Zoro # G403866460
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Outside Height
8 in
Outside Width
16.5 in
Outside Depth
15 in
Color
Black
Capacity
0.88 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HRS88N1B
- Zoro #
- G403866460
- UPC #
- 79841148813
- Country of Origin
- China
Dimensions
- Outside Height
- 8 in
- Outside Width
- 16.5 in
- Outside Depth
- 15 in
Details
- Color
- Black
- Capacity
- 0.88 cu. ft.
- Item
- Hotel Safe
Description
Store your items safely and securely with Avanti"TMs room safe in a powder-coated black steel finish. The ideal solution for storing jewelry, most laptops, cameras, passports, wallets, and other items. Perfect for the home, office, school, hotel, rental home, and more. This safe features an automatic door opening mechanism and a keypad lockout for 5 minutes after 3 unsuccessful passcode attempts to ensure maximum security. This room safe is easily bolted down and operates using AA batteries and is accessible using the programmable 4 - 8 digit code. The interior LED light allows you to easily locate items while the guest instruction label allows for seamless use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.