Shop AVANTI
See all product information
Create Account
108 Can Beverage Center, Stainless Steel with Black Cabinet
- Mfr # BCA306SS-IS
- Zoro # G103866364
product price:Ā
$
419.99
/ea
Free Shipping & Returns
Key Features
Color
Stainless Steel
Overall Depth
19-1/2 in
Width
18-3/4 in
Overall Height
33-3/4 in
Total Capacity
108 Cans
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCA306SS-IS
- Zoro #
- G103866364
- UPC #
- 79841113064
- Country of Origin
- China
- Color
- Stainless Steel
- Total Capacity
- 108 Cans
Dimensions
- Overall Depth
- 19-1/2 in
- Width
- 18-3/4 in
- Overall Height
- 33-3/4 in
Description
Keep your favorite drinks close by in this compact, 3.0 cubic feet beverage center fridge with stainless steel frame and double pane tempered glass door from Avanti. The perfect lockable mini fridge for the office, dorm, man cave, she shed, bar, bedroom, or anywhere you need a little extra refrigerator cooling and storage space.
Easily view your drink choices through the glass door. Use the adjustable, removable shelving to arrange drinks for easy access throughout the day. This compact fridgeĆ holds 108 cans (12 oz) and features automatic defrost, so your drinks stay perfectly chilled. Select the right settings at the touch of a button for your items with the electronic display.
Easily view your drink choices through the glass door. Use the adjustable, removable shelving to arrange drinks for easy access throughout the day. This compact fridgeĆ holds 108 cans (12 oz) and features automatic defrost, so your drinks stay perfectly chilled. Select the right settings at the touch of a button for your items with the electronic display.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.