Zoro Homepage

1.1 cu. ft. Microwave Oven, Digital, Stainless Steel

  • Mfr # MT115V3S

  • Zoro # G408391295


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Appliance Color
Stainless Steel
Outside Width
20
Outside Height
12
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT115V3S
Zoro #
G408391295
UPC #
79841211531
Country of Origin
China

Dimensions

Outside Width
20
Outside Height
12

Details

Appliance Color
Stainless Steel
Voltage
120V
Item
Microwave Oven

Description

Save counter space with this 1.1 cubic foot microwave oven from Avanti. Its compact size makes it the perfect countertop microwave oven for the dorm, man cave, office, studio apartment, RV, tiny home, rental room, condo, vacation home or anywhere you need to cook food fast. This small microwave features 1000 watts of cooking power and 10 power levels for heating and defrosting. Easily cook your favorites with the touch of a button with six one-touch, pre-set cooking modes for potatoes, popcorn, pizza and more. A turntable with a glass tray helps ensure your food cooks evenly. Maximize your counter space with this compact microwave oven.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.