Zoro Homepage

1.5 cu. ft. Microwave Oven, Digital, White

  • Mfr # MT150V0W

  • Zoro # G208391310


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Appliance Color
White
Outside Width
21.25
Outside Height
13
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT150V0W
Zoro #
G208391310
UPC #
79841210152
Country of Origin
China

Dimensions

Outside Width
21.25
Outside Height
13

Details

Appliance Color
White
Voltage
120V
Item
Microwave Oven

Description

Save counter space with this compact, 1.5 cubic foot, microwave oven from Avanti. The perfect countertop microwave for the dorm, man cave, office, studio apartment, RV, tiny home, rental room, condo, vacation home, or anywhere you need to cook food fast.This small microwave features 1000 Watts of cooking power, an electronic control panel, 9 pre-programmed cooking settings popcorn, baked potato, pizza, beverage, frozen dinner, reheat, fresh vegetable, frozen vegetable, soup, and a removable glass turntable all in its compact footprint that fits perfectly on the countertop.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.