Shop AVANTI
See all product information
Create Account
18" Built In Dishwasher, Stainless Steel
- Mfr # DWT18V3S
- Zoro # G403866446
product price:Â
$
544.99
/ea
Free Shipping & Returns
Key Features
Width
17.75 in
Color
Stainless Steel
Depth
24.25 in
Height
32.25 in
Type
Built-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWT18V3S
- Zoro #
- G403866446
- UPC #
- 79841211838
- Country of Origin
- Thailand
Dimensions
- Width
- 17.75 in
- Depth
- 24.25 in
- Height
- 32.25 in
Details
- Color
- Stainless Steel
- Type
- Built-In
Description
Solve small kitchen space problems with the compact, 18-inch stainless steel dishwasher from Avanti. The perfect compact dishwasher for the office, studio apartment, basement, RV, tiny home, rental room, condo, vacation home, or anywhere you need a small dishwasher.
Documents & Resources
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.