2.8 cu. ft. Vertical Freezer, White
- Mfr # VF306
- Zoro # G503866452
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Color
White
Height
33.75 in
Depth
21.5 in
Width
19.25 in
Freezer Capacity
2.8 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VF306
- Zoro #
- G503866452
- UPC #
- 79841503063
- Country of Origin
- China
Dimensions
- Height
- 33.75 in
- Depth
- 21.5 in
- Width
- 19.25 in
Details
- Color
- White
- Freezer Capacity
- 2.8 cu. ft.
Description
Stock up on frozen foods to save time and money with the 2.8 cubic feet freezer from Avanti. The perfect freezer fit for busy families to store items in the living room, basement, kitchen, office, bedroom, and more.
This model features convenient full-range temperature control, 3 fixed metal shelves for easy storing, a space-saving flush back design, and a reversible door. Manual defrost keeps your frozen food fresher and maintains a more consistent freezing temperature.
This model features convenient full-range temperature control, 3 fixed metal shelves for easy storing, a space-saving flush back design, and a reversible door. Manual defrost keeps your frozen food fresher and maintains a more consistent freezing temperature.
Documents & Resources
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.