Zoro Homepage

3.0 cu. ft. Retro Compact Refrigerator/Freezer, Robin's Egg Blue

  • Mfr # RMRT30X6BL-IS

  • Zoro # G208391297


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Color
Robin's Egg Blue
Width
20.75
Overall Height
34.5
Voltage
120V
Construction Material
Metal, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMRT30X6BL-IS
Zoro #
G208391297
UPC #
79841553068
Country of Origin
China

Dimensions

Width
20.75
Overall Height
34.5
Cord Length
18

Details

Color
Robin's Egg Blue
Voltage
120V
Item
Compact Refrigerator
Construction Material
Metal, Plastic
Standards
Energy Star

Description

Retro-designed compact fridge offers a cool, colorful, and sophisticated look for any setting. The 3.0 cu. ft. freezer/refrigerator is an ideal fit for your home, dorm, or office, saving space while keeping your favorite foods and beverages within reach. Double-door design allows for easy access to salads, fruits, and snacks throughout your day, and the unit's spacious freezer capacity saves you money as you store frozen foods in bulk. Manual defrost maintains optimal temperature with the turn of a dial. Built-in door shelves and the beverage can dispenser make food storage simple, accommodating 2-liter bottles, six 6 12 oz. drinks, and assorted condiments. Two adjustable, removable glass shelves allow for easy cleaning and viewing of your food items at-a-glance, and mechanical temperature control allows for easy selection of the unit's correct settings with the turn of a dial. This chicly designed compact fridge complements any setting.

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.