Zoro Homepage

30 in. Compact Kitchen, White

  • Mfr # CK3016

  • Zoro # G108391274


product price: $1,227.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Color
White
Width
24
Overall Height
46
Voltage
110V
Construction Material
Metal, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK3016
Zoro #
G108391274
UPC #
79841130160
Country of Origin
China

Dimensions

Width
24
Overall Height
46
Cord Length
30

Details

Color
White
Voltage
110V
Construction Material
Metal, Plastic
Item
Compact Kitchen
Standards
Energy Star

Description

Solve small kitchen space problems with the 30 in. compact kitchen from Avanti. This all-in-one kitchenette with stainless-steel countertop, backsplash, and sink, two-element electric coil cooking range, built-in, refrigerator, and separate storage drawer and cabinet. It's perfect for the hotel room, office, bar, studio apartment, tiny home, rental room, condo, vacation home, or anywhere kitchen space is a premium. The mini-fridge features two adjustable/removable wire shelves, built-in door bins, and a reversible door. The full range temperature control and automatic defrost system ensures your food and beverages stay fresh and cold throughout the day.

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.