6.0 cu. ft. Commercial Beverage Center, White
- Mfr # BCC6Q1BG
- Zoro # G803866374
product price:Â
$
714.99
/ea
Key Features
Color
Black
Overall Depth
23 in
Width
22 in
Overall Height
52.75 in
Total Capacity
6.0 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCC6Q1BG
- Zoro #
- G803866374
- UPC #
- 79841160617
- Country of Origin
- China
Dimensions
- Overall Depth
- 23 in
- Width
- 22 in
- Overall Height
- 52.75 in
Details
- Color
- Black
- Total Capacity
- 6.0 cu. ft.
Description
Keep beverages cold in this 6.0 cubic feet commercial beverage center from Avanti. The perfect lockable fridge for the office, restaurant, café, hotel, convenience store, or anywhere you need extra refrigerator cooling and storage space.
Easily view drink choices through the glass door. Use the adjustable, removable shelving to arrange drinks for easy access. This commercial beverage Center features automatic defrost so drinks stay perfectly chilled, and a customizable lightbox at the top.
Easily view drink choices through the glass door. Use the adjustable, removable shelving to arrange drinks for easy access. This commercial beverage Center features automatic defrost so drinks stay perfectly chilled, and a customizable lightbox at the top.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.