Zoro Homepage
This item is Discontinued.
No Product Image Available

.7CF 700 W Microwave BkSS OB, MO7103SST (Discontinued)

  • Mfr # MO7103SST
  • Zoro # G4377248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MO7103SST
Zoro #
G4377248
UPC #
79841471034
Country of Origin
Unknown

Dimensions

Outside Width
17-3/4"
Outside Height
10-1/4"
Outside Depth
12-3/4"

Details

Microwave Item
Consumer
Microwave Style
Countertop
Cooking Wattage
700
Oven Capacity
0.7 cu. ft.
Microwave Turntable
Yes
Mounting Style
Countertop
Color
Black/Silver
Item
Microwave

Description

Avanti 0.7 Cu Ft Microwave with 700 Watts of Cooking Power; Electronic Control Panel; One Touch Cooking Programs; Speed Defrost; Cook / Defrost by Weight; Minute Timer; Turntable with Glass Tray; Black Cabinet with Stainless Steel Front and Handle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.