Shop AVANTI
See all product information
Create Account
Countertop Microwave Oven - 0.7 ft3 Capacity - Microwave - 9 Power Levels - 3.86in Turntable -
Mfr # MT7V1B
Zoro # G723363762
product price:Â $193.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Countertop
Microwave Item
Microwave Oven
Color
Black
Outside Width
17.8 in
Outside Height
10.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MT7V1B
Zoro #
G723363762
UPC #
79841217014
Country of Origin
China
Dimensions
Outside Width
17.8 in
Outside Height
10.3 in
Outside Depth
12-1/2 in
Turntable Diameter
3.86 in
Details
Mounting Style
Countertop
Microwave Item
Microwave Oven
Color
Black
Power Levels
9
Number of Programs
6
Turntable Material
Glass
Microwave Turntable
Yes
Oven Capacity
0.7 cu ft
Features
One Touch Setting, Timer, Easy to Use
Description
Countertop Microwave Oven - 0.7 ft3 Capacity - Microwave - 9 Power Levels - 3.86in Turntable - Countertop - Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.