Zoro Homepage

6in. 6/12 TPI BM Recip Blade, 10PK

  • Mfr # PS0612AW

  • Zoro # G115499888


product price: $23.69
/pk 10, $2.37/ea
Sold in multiples of 2 for $47.38

Key Features

Width
0.75 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS0612AW
Zoro #
G115499888
UPC #
8925098379
Country of Origin
Switzerland

Dimensions

Width
0.75 in
Depth
6 in

Description

AvantiPRO reciprocating saw blades provide top quality performance at a low price. These blades feature the fastest plunge tip on the market which means faster job completion. Variable tooth technology provides faster cuts with less vibration.


  • Up to 2X longer cutting life versus standard bi-metal blades
  • 5/8 in. blade body for straight cuts
  • Patented variable tooth technology provides faster cuts with less vibration
  • Exclusive plunge tip starts cutting faster than standard bi-metal blades

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.