Zoro Homepage

Refrigerator, 4.3cu.ft., Black

  • Mfr # AR4446B

  • Zoro # G5108665


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Style
Mini
Color
Black
Refrigerator Capactiy
4.4 cu ft
Width
19.25"
Height
33"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR4446B
Zoro #
G5108665
UPC #
079841044467
Country of Origin
China

Dimensions

Width
19.25"
Height
33"
Depth
22"

Details

Refrigerator Style
Mini
Color
Black
Refrigerator Capactiy
4.4 cu ft
Item
Auto-Defrost Refrigerator
Standards
Energy Star Rated
Refrigerator Capacity
4.3 cu ft
Total Capacity
4.3 cu ft
Energy Star Compliant
Yes
Construction Material
Fiberglass/Glass
Weight
55 lbs
Door Swing
Reversible

Description

Auto-Defrost Refrigerator, Refrigerator Style Mini, Total Capacity 4.3 cu ft, Refrigerator Capacity 4.3 cu ft, Energy Star Compliant Yes, Door Swing Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.