Zoro Homepage

Stacking Kit for Laundry Models FLW22/FL40, White

  • Mfr # SK1V0W

  • Zoro # G108391267


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Height
2.75
Material
Plastic
Color
White
Width
21
Length
23.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK1V0W
Zoro #
G108391267
UPC #
79841210107
Country of Origin
Turkey

Dimensions

Height
2.75
Width
21
Length
23.75

Details

Material
Plastic
Color
White

Description

Save room in tight spaces with the Avanti Laundry Stacking Kit. Place your dryer on top of your washing machine and free up space in your laundry room with this easy-to-install kit. The compact laundry stacking kit helps you make the most of your laundry space. It includes a pull out shelf to help make loading and unloading your laundry easier. You can also set your clothes on it while folding them. This space-saving design is ideal for use the dorm, studio apartment, basement, RV, tiny home, rental room, condo, vacation home and more. For use with front loading washers and dryers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.