Zoro Homepage

Superconductor Compact Refrigerator, 1.7 Cu. Ft, Black/Stainless Steel

  • Mfr # SAR1702N3S

  • Zoro # G210434593


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Stainless Steel Front
Refrigerator Item
Refrigerators
Overall Depth
19"
Width
17"
Overall Height
20.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAR1702N3S
Zoro #
G210434593
UPC #
79841141722
Country of Origin
China

Dimensions

Overall Depth
19"
Width
17"
Overall Height
20.25"
Height
20.25"
Depth
19"

Details

Color
Black/Stainless Steel Front
Refrigerator Item
Refrigerators
Construction Material
Stainless Steel
Refrigerator Capacity
1.7 cu ft
Standards
ETL Listed

Description

Keep your snacks and favorite beverages close by in the compact, 1.7 cubic foot superconductor refrigerator from Avanti. The perfect commercial-grade mini fridge for the hotel room, office, dorm, man cave, she shed, bar, bedroom, or anywhere you need a little extra refrigerator space. The built-in door shelves, including a tall bottle compartment, offer space for drinks and condiments. Use the adjustable, removable shelf to arrange salads, fruits, snacks, and other foods for easy access throughout the day. This compact fridge features automatic defrost and full-range temperature control, so your foods remain fresh and cold. The superconductor technology ensures super-quiet operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.